Please login to your online account to display your discounted pricing

Ken-A-Vision™ The Professor Portable Stereomicroscope


Compact, portable design with all-glass optics, which provide clean, crisp viewing.

Manufacturer: fisher scientific  ESH200

 View more versions of this product

Catalog No. S94041

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Axis Type Coarse and fine
Head Style Binocular
Length (English) 6 in.
Weight (Metric) 0.57kg
Lighting Type LED
Weight (English) 1.3 lb.
Includes Dust cover
Height (English) 11.75 in.
Width (Metric) 12cm
Certifications/Compliance CE, CSA, RoHS, WEEE, ISO9001-2000
Width (English) 4.75 in.
Height (Metric) 30cm
Dimensions (L x W x H) 6 x 4.75 x 11.75 in. (15.2 x 12 x 30cm)
Quantity 1
Design Type 2 Sided plate black and white
Magnification Power 20x
Length (Metric) 15.2cm
Eyepiece Two 10X widefield
Objective Types 2x