missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ The Professor Portable Stereomicroscope

Compact, portable design with all-glass optics, which provide clean, crisp viewing.

$147.15 - $1,316.25

Specifications

Axis Type Coarse and fine
Certifications/Compliance CE, CSA, RoHS, WEEE, ISO9001-2000
Design Type 2 Sided plate black and white
Dimensions (L x W x H) 6 x 4.75 x 11.75 in. (15.2 x 12 x 30cm)
Magnification Power 20x
View More Specs

Includes: Dust cover


Products ${productFamilyLength}
Catalog Number Mfr. No. Quantity Price Quantity  
Catalog Number Mfr. No. Quantity Price Quantity  
S94041PK Fisher Scientific
ESH210
10 Pack of 10 Each for $1,316.25
S94041 Fisher Scientific
ESH200
1 Each for $147.15
Specifications

Description

  • Designed for student use in the classroom or in the field
  • Durable, high-impact plastic construction
  • Glass optics: 10X widefield eyepieces and 2X objective lens
  • Cool LED lighting system
  • Reversible stage plate (black and white) with slide clips
  • Easy-to-use focusing system
  • Uses two AA batteries (not included)
  • One-year warranty

Ideal for use in the classroom or in the field.

Description & Specifications

Specifications

Coarse and fine
2 Sided plate black and white
20x
Two 10X widefield
Dust cover
1 Year
0.57kg
CE, CSA, RoHS, WEEE, ISO9001-2000
6 x 4.75 x 11.75 in. (15.2 x 12 x 30cm)
2x
Binocular
LED
1.3 lb.