Please login to your online account to display your discounted pricing

Ken-A-Vision™ PupilCAM™ Microscope Camera


Adds a video camera to microscopes and stereoscopes.

Manufacturer: fisher science education  1401KRM

 View more versions of this product

Catalog No. S66831MP

  • / Each
 

Description & Specifications

Specifications

Operating Temperature (Metric) 0 to 50°C
Memory 20GB at 1280 x 1024 Image recording, 20 GB at AVI resolution 640 x 480 video recording
Axis Type Factory set for optimal viewing
Product Type Microscope camera
For Use With (Equipment) Microscope camera
Operating Temperature (English) 32 to 122°F
Resolution HD 1080P
Includes Microscope eyepiece adapter
Power Supply Details 5VDC, 200mA
Certifications/Compliance CE, FCC, RoHS, ISO9001-2008
Weight (Metric) 0.45kg
Weight (English) 1 lb.
Pixels 2.07
Angle 60° Diagonal, 50° horizontal
Voltage 5V
Color Black and White
Head Style 28mm Eyepiece
Compatibility (Operating System) Windows™, Mac™, Linux™
Port Type USB