missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ PupilCAM™ Microscope Camera

Adds a video camera to microscopes and stereoscopes.

$796.50 - $796.50

Specifications

Angle 60° Diagonal, 50° horizontal
Axis Type Factory set for optimal viewing
Certifications/Compliance CE, FCC, RoHS, ISO9001-2008
Color Black and White
Compatibility (Operating System) Windows™, Mac™, Linux™
View More Specs

Includes:
  • Applied Vision™ 4 Software for Windows™, Mac™, and Linux™ operating systems: Lets you capture single images, time-lapse sequences and full motion video as well as annotate, edit, draw, compare and measure captured image; free software upgrades for life; unlimited user/site licenses
  • EduCam Mobile app for iPad™, iPhone™, and Android™: Lets you stream camera images to student devices so you can capture and annotate images for immediate assessment


Products ${productFamilyLength}
Catalog Number Mfr. No. Head Style Includes Pixels Price Quantity  
Catalog Number Mfr. No. Head Style Includes Pixels Price Quantity  
S04735 Fisher Scientific
1402KEM
30mm Eyepiece Microscope eyepiece adapter 3.2 Each for $796.50
Specifications

Description

Choose between a 3.2 megapixel camera (2048 × 1536 output resolution) and a 2.07 megapixel camera (1920 × 1080 output resolution)

  • Securely and accurately line up the camera and microscope or stereoscope
  • One-piece construction means no parts to lose
  • 94 in. (2.4m) USB cable connects to monitors, multimedia projectors and computers
  • Resolution: 1280 × 1024 SXGA/HD 720P
  • Light sensitivity: 1.5 lx
  • Rubber adapter PupilCam (S66831MP) fits over most microscope eyepieces (25-34mm)
  • 10X eyepiece PupilCam (S94001B) fits 23mm diameter eyepieces and 30mm diameter eyepiece with included adapter

Warranty

One year

Description & Specifications

Specifications

60° Diagonal, 50° horizontal
CE, FCC, RoHS, ISO9001-2008
Windows™, Mac™, Linux™
Microscope camera
32 to 122°F
USB
HD 1080P
1 lb.
Factory set for optimal viewing
Black and White
Microscope camera
20GB at 1280 x 1024 Image recording, 20 GB at AVI resolution 640 x 480 video recording
0 to 50°C
5VDC, 200mA
5V
0.45kg