Please login to your online account to display your discounted pricing

Ken-A-Vision™ Professor Microscope and Stereoscope


All the components of a full-sized adult microscope in a simple, lightweight package designed for student use.

Manufacturer: fisher scientific  ESH101

 View more versions of this product

Catalog No. S96784

  • / Each
 

Description & Specifications

Specifications

Warranty 1 Year
Width (English) 4.75 in.
Width (Metric) 12cm
Axis Type Coarse
Design Type Fixed
Magnification Power 40x, 100x and 400x
Diaphragm Disc
Objective Types 4x, 10x, 40xS
Eyepiece 10X widefield
For Use With (Application) Ideal for use in the classroom or in the field
Head Style Monocular
Length (Metric) 15.2cm
Length (English) 6 in.
Lighting Type LED
Material Plastic
Nosepiece 3-position
Weight (Metric) 0.5kg
Weight (English) 1.3 lb.
Dimensions (L x W x H) 6 x 4.75 x 11.75 in. (15.2 x 12 x 30cm)
Height (English) 11.75 in.
Height (Metric) 30cm
Includes Five prepared plastic slides and five blank plastic slides, Stereoscope: Dust cover