missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ PrepScope 2 Cordless Elementary Microscopes

This economical microscope features a smaller frame and rugged components, making it ideal for introducing young students to science and microscopy.

Manufacturer:  Ken-A-Vision™ T12011C

 View more versions of this product

Catalog No. S66496A



Description

Description

  • 3/4 frame sized for younger students
  • Monocular and dual viewing heads available
  • 10X widefield eyepiece with pointer
  • 4X, 10X, 40XS achromat objectives
  • Reverse nosepiece for easy slide insertion
  • Square fixed stage with slide clips
  • One easy-to-use focusing knob
  • Integrated carrying handle and cord storage
  • Long-life LED cool lighting system with dimmer rheostat

Certifications

CE marked, ISO 9001:2000, CSA

Warranty

10 years (limited)

Specifications

Specifications

9 in.
LED
22.86cm
40cm
110/120V
30.48cm
Square fixed with slide clips
2x, 4x, 10x, 40xS DIN achromatic
3-position reversed
5.1 lb.
10 Years
Monocular
Aluminum (Single Cast)
15.75 in.
50/60Hz
12 in.
Coaxial coarse and fine
2x, 4x, 10x, 40xS DIN achromatic
Perfect classroom microscope for teaching forensics and comparative sciences
2.31kg
110/120V 50/60Hz
SDS
Documents