Please login to your online account to display your discounted pricing

Ken-A-Vision™ PrepScope 2 Cordless Elementary Microscopes

This economical microscope features a smaller frame and rugged components, making it ideal for introducing young students to science and microscopy.

$257.05 - $257.05

Specifications

Axis Type Coaxial coarse and fine
Depth (English) 9 in.
Depth (Metric) 22.86cm
Design Type Square fixed with slide clips
Magnification Power 2x, 4x, 10x, 40xS DIN achromatic
View More Specs
Products
Catalog Number Mfr. No. Eyepiece Head Style Price Quantity    

S66496A

 
fisher scientific
T-12011C
One 10X widefield with pointer Monocular Each for $257.05
Description & Specifications

Specifications

Axis Type Coaxial coarse and fine
Depth (English) 9 in.
Depth (Metric) 22.86cm
Design Type Square fixed with slide clips
Magnification Power 2x, 4x, 10x, 40xS DIN achromatic
Objective Types 2x, 4x, 10x, 40xS DIN achromatic
Electrical Requirements 110/120V 50/60Hz
For Use With (Application) Perfect classroom microscope for teaching forensics and comparative sciences
Height (English) 15.75 in.
Height (Metric) 40cm
Hertz 50/60Hz
Lighting Type LED
Material Aluminum (Single Cast)
Nosepiece 3-position reversed
Voltage 110/120V
Warranty 10 Years
Weight (English) 5.1 lb.
Weight (Metric) 2.31kg
Width (English) 12 in.
Width (Metric) 30.48cm

  • 3/4 frame sized for younger students
  • Monocular and dual viewing heads available
  • 10X widefield eyepiece with pointer
  • 4X, 10X, 40XS achromat objectives
  • Reverse nosepiece for easy slide insertion
  • Square fixed stage with slide clips
  • One easy-to-use focusing knob
  • Integrated carrying handle and cord storage
  • Long-life LED cool lighting system with dimmer rheostat

CE marked, ISO 9001:2000, CSA

10 years (limited)