missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Ken-A-Vision™ Kena™ 3-in-1 Digital Microscope
The only 3-in-1 digital microscope designed for the classroom. Kena combines the capabilities of a compound microscope, stereoscope and handheld discovery scope in one fun, easy-to-use digital learning tool.
Manufacturer: Ken-A-Vision™ T1050
Includes:
- Touch tube adapter and carry/storage bag
- Applied Vision™ 4 Software for Windows™, Mac™ and Linux™ operating systems: Lets you capture single images, time-lapse sequences and full motion video as well as annotate, edit, draw, compare and measure captured image; free software upgrades for life; unlimited user/site licenses
- EduCam Mobile app for iPad™, iPhone™ and Android™: Lets you stream camera images to student devices so you can capture and annotate images for immediate assessment
Description
Microscope
- Easy-to-grip focus knobs quickly bring subject into view
- Versatile upper and lower cool LED lighting system allows viewing of standard microscope slides or opaque macro objects
- Unique anti-slip stage pad holds specimen in place without need for stage clips
- Convenient carrying handle and cord wrap storage system
- Ergonomically designed digital camera tube
- Output resolution: 640 × 480 pixels
- Up to 30 frames per second
- Use on sleek metal base for compound and stereomicroscope applications
- Detach from the base for handheld portability
- Plug-and-play USB digital connection
- UVC driverless camera works seamlessly with most third-party software applications
- Interactive Whiteboard compatible
Warranty
One year on camera
Specifications
7.25 in. | |
Touch tube adapter and carry/storage bag, Applied Vision™ 4 software for Windows™, Mac™ and Linux™ operating systems, EduCam Mobile app for iPad, iPhone and Android | |
18.5cm | |
22.9cm | |
14.6cm | |
Practical Silicone stage pad | |
2x, 4x, 10x | |
Classroom, combining the capabilities of a compound microscope, stereoscope and handheld discovery scope in one fun, easy-to-use learning tool | |
6 ft. | |
1.5kg | |
6 x 5.75 x 9 in. (1.8m x 14.6 x 22.9cm) | |
1 Year |
Detachable | |
LED | |
9 in. | |
5.75 in. | |
Slide belt movement type | |
20x, 40x, 100x | |
JPEG | |
1.8m | |
Vision | |
3.3 lb. | |
200mA |