missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ FlexCam 2 Digital High-Definition Camera

Innovative, sleek document camera allows real-time streaming of camera images.

Manufacturer:  Ken-A-Vision™ 910171200

 View more versions of this product

Catalog No. S67919MPA1



Includes:
  • 28mm eyepiece adapter
  • Applied Vision™ 4 Software for Windows™, Mac™, and Linux™ operating systems: Lets you capture single images, time-lapse sequences and full motion video as well as annotate, edit, draw, compare and measure captured image; free software upgrades for life; unlimited user/site licenses
  • EduCam Mobile app for iPad™, iPhone™, and Android™: Lets you stream camera images to student devices so you can capture and annotate images for immediate assessment

Description

Description

  • Live teaching with superior image clarity
  • Rugged, durable construction: rubber encased camera head, surgical steel flexible gooseneck, low-profile metal alloy base
  • Simple, one-handed operation: auto focus, lights, and image orientation controlled by buttons on camera head
  • 5.0 MP CMOS image sensor
  • Output Resolution: 2595 × 1944 pixels; 30 frames/sec. at 2595 × 1944
  • Choose plug-and-play USB digital connection or USB digital connection with HDMI conversion kit
  • Integrated lights and microphone
  • UVC driverless camera works seamlessly with most third-party software applications
  • Interactive whiteboard compatible

Order Info

Pro Eyepiece Adapter is also available (Cat. No. S04727). It is specially designed to easily align the document camera with either a compound or stereo microscope; fits 23 and 30mm eyepiece tubes.

Certifications

CE, FCC marked

Compliance

RoHS Compliant

Warranty

Five years

Specifications

Specifications

64.5°
CE, FCC, RoHS
Stand mounted camera
Windows™, Mac™, Linux™
11 x 17/A3
Microscope eyepiece adapter
32 to 122°F
5
2.04kg
Auto
Stand mounted camera
Black and White
LED
0.39 in.
10mm
0 to 50°C
HD 1080P
4.5 lb.
Documents