Please login to your online account to display your discounted pricing

Ken-A-Vision™ FlexCam 2 Digital High-Definition Camera

Innovative, sleek document camera allows real-time streaming of camera images.

$606.15 - $818.65

Specifications

Certifications/Compliance CE, FCC, RoHS
Includes Microscope eyepiece adapter
View More Specs
Includes: 
  • 28mm eyepiece adapter
  • Applied Vision™ 4 Software for Windows™, Mac™, and Linux™ operating systems: Lets you capture single images, time-lapse sequences and full motion video as well as annotate, edit, draw, compare and measure captured image; free software upgrades for life; unlimited user/site licenses
  • EduCam Mobile app for iPad™, iPhone™, and Android™: Lets you stream camera images to student devices so you can capture and annotate images for immediate assessment
Products
Catalog Number Mfr. No. For Use With (Equipment) Product Type Price Quantity    

S67919MPA1

 
fisher scientific
910-171-200
Stand mounted camera Stand mounted camera Each for $606.15

S04728

 
fisher scientific
910171210
Furniture mounted camera Furniture mounted camera Each for $818.65
Description & Specifications

Specifications

Certifications/Compliance CE, FCC, RoHS
Includes Microscope eyepiece adapter

  • Live teaching with superior image clarity
  • Rugged, durable construction: rubber encased camera head, surgical steel flexible gooseneck, low-profile metal alloy base
  • Simple, one-handed operation: auto focus, lights, and image orientation controlled by buttons on camera head
  • 5.0 MP CMOS image sensor
  • Output Resolution: 2595 × 1944 pixels; 30 frames/sec. at 2595 × 1944
  • Choose plug-and-play USB digital connection or USB digital connection with HDMI conversion kit
  • Integrated lights and microphone
  • UVC driverless camera works seamlessly with most third-party software applications
  • Interactive whiteboard compatible

Pro Eyepiece Adapter is also available (Cat. No. S04727). It is specially designed to easily align the document camera with either a compound or stereo microscope; fits 23 and 30mm eyepiece tubes.

CE, FCC marked

RoHS Compliant

Five years