Please login to your online account to display your discounted pricing

Ken-A-Vision™ FlexCam 2 Digital High-Definition Camera


Innovative, sleek document camera allows real-time streaming of camera images.

Manufacturer: fisher scientific  910171210

 View more versions of this product

Catalog No. S04728

  • / Each
 

Description & Specifications

Specifications

For Use With (Equipment) Furniture mounted camera
Color Black and White
Length (Metric) 100mm
Weight (English) 1 lb.
Head Style 28mm Eyepiece
Certifications/Compliance CE, FCC, RoHS
Resolution HD 1080P
Memory 20GB at 1280 x 1024 Image recording, 20 GB at AVI resolution 640 x 480 video recording
Angle 64.5°
Weight (Metric) 0.45kg
Compatibility (Operating System) Windows™, Mac™, Linux™
Pixels 5
Display Type LED
Operating Temperature (English) 32 to 122°F
Operating Temperature (Metric) 0 to 50°C
Includes Microscope eyepiece adapter
Length (English) 3.93 in.
Field of View 11 x 17/A3
Product Type Furniture mounted camera
Axis Type Auto
Port Type USB