Please login to your online account to display your discounted pricing

Ken-A-Vision™ CoreScope 2 Cordless Microscopes: Floating Stage


Affordable way to introduce students to microscopy.

Manufacturer: fisher scientific  T-17011C

 View more versions of this product

Catalog No. S902981

  • / Each
 

Description & Specifications

Specifications

Voltage 110/120V
Nosepiece 3-position reversed
Design Type Floating
Weight (English) 5.1 lb.
Axis Type Coaxial coarse and fine
Lighting Type LED
Hertz 50/60Hz
Magnification Power 4x, 10x, 40xS DIN
Height (Metric) 40cm
Width (Metric) 30.48cm
Head Style Monocular
Electrical Requirements 110/120V 50/60Hz
Depth (English) 9 in.
Width (English) 12 in.
Depth (Metric) 22.86cm
Warranty 10 Years
Height (English) 15.75 in.
Objective Types 4x, 10x, 40xS DIN
Material Aluminum (Single Cast)
Weight (Metric) 2.31kg
Eyepiece One 10X widefield with pointer
For Use With (Application) Classroom and field use
Product Type Monocular Head w/floating stage