missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ CoreScope 2 Cordless Microscopes: Floating Stage

Affordable way to introduce students to microscopy.

$300.25 - $736.30

Specifications

Axis Type Coaxial coarse and fine
Depth (Metric) 22.86cm
Design Type Floating
Electrical Requirements 110/120V 50/60Hz
Eyepiece One 10X widefield with pointer
View More Specs

Includes: Digital Model (S90298MP1) comes with Applied Vision™ software (Windows™ and Macintosh™ compatible) with free upgrades and unlimited site licenses.


Products ${productFamilyLength}
Catalog Number Mfr. No. Head Style Product Type Magnification Power Price Quantity  
Catalog Number Mfr. No. Head Style Product Type Magnification Power Price Quantity  
S902981 Fisher Scientific
T-17011C
Monocular Monocular Head w/floating stage 4x, 10x, 40xS DIN Each for $300.25
S90298MP1 Fisher Scientific
T-17541C
Monocular Monocular Head w/ floating stage and 2.07MP Camera 4x, 10x, 40xS Each for $736.30
Specifications

Description

  • Sturdy, 3/4-sized frame USB-powered camera and light
  • 10X widefield eyepiece with pointer
  • Easy-to-use, round floating stage with side clips
  • Coaxial coarse and fine focusing knobs
  • Humidity and climate protection coating on optics
  • Built-in cord storage
  • Aluminum single cast body
  • Reverse 3-hole nosepiece

Digital Model (S90298MP1):

  • Output resolution: HD 720P
  • Pixel count: 1.3 megapixel
  • Head: Monocular, 30° incline, camera, one eyepiece
  • Objectives: 4X, 10X, and 40XS objective lenses

Certifications

CE marked, CSA

Warranty

10 years limited on microscope, 1 year limited on camera

Description & Specifications

Specifications

Coaxial coarse and fine
Floating
One 10X widefield with pointer
40cm
LED
3-position reversed
2.31kg
22.86cm
110/120V 50/60Hz
Classroom and field use
50/60Hz
Aluminum (Single Cast)
10 Years