missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ CoreScope 2 Cordless Microscopes: Floating Stage

Affordable way to introduce students to microscopy.

Manufacturer:  Ken-A-Vision™ T17541C

 View more versions of this product

Catalog No. S90298MP1



Includes: Digital Model (S90298MP1) comes with Applied Vision™ software (Windows™ and Macintosh™ compatible) with free upgrades and unlimited site licenses.

Description

Description

  • Sturdy, 3/4-sized frame USB-powered camera and light
  • 10X widefield eyepiece with pointer
  • Easy-to-use, round floating stage with side clips
  • Coaxial coarse and fine focusing knobs
  • Humidity and climate protection coating on optics
  • Built-in cord storage
  • Aluminum single cast body
  • Reverse 3-hole nosepiece

Digital Model (S90298MP1):

  • Output resolution: HD 720P
  • Pixel count: 1.3 megapixel
  • Head: Monocular, 30° incline, camera, one eyepiece
  • Objectives: 4X, 10X, and 40XS objective lenses

Certifications

CE marked, CSA

Warranty

10 years limited on microscope, 1 year limited on camera

Specifications

Specifications

9 in.
Applied Vision™ software (Windows™ and Mac™ compatible) with free upgrades and unlimited site licenses
Aluminum (Single Cast)
15.75 in.
50/60Hz
12 in.
Coaxial coarse and fine
4x, 10x, 40xS
Classroom and field use
Vision
2.31kg
110/120V 50/60Hz
Monocular
LED
22.86cm
40cm
±4V
30.48cm
Floating
4x, 10x, 40xS
3-position reversed
USB
5.1 lb.
10 Years
SDS
Documents