Please login to your online account to display your discounted pricing

Ken-A-Vision™ Comprehensive Scope 2 Advanced Microscopes

Advanced optics, research-quality components, and modular design that can easily fit any application or budget.

Manufacturer: fisher scientific  T-19031C

 View all options for this product

Catalog No. S98249


Description & Specifications


Depth (English) 10 in.
Depth (Metric) 25.4cm
Height (English) 13 in.
Height (Metric) 33cm
Includes Exclusive built-in carrying handle and a secure storage compartment for the battery charger/power cord
Voltage 120/240V
Width (English) 7 in.
Width (Metric) 18cm
Axis Type Separate coarse and fine
Design Type Mechanical
Condenser Type 1.25 N.A. Abbe
Magnification Power 4x, 10x, 40xS, 100xS DIN achromatic
Diaphragm Iris
Objective Types 4x, 10x, 40xS, 100xS DIN achromatic
Eyepiece 10X DIN widefield with pointer
For Use With (Application) Entry level to advanced science courses
Head Style Binocular
Lighting Type 6V/20w LED Halogen
Material Metal (Single Cast)
Nosepiece 4-position reversed
Weight (Metric) 4.7kg
Weight (English) 10.4 lb.
Warranty 10 Years

  • Head: Choose Monocular, Siedentopf Binocular, Dual View or Trinocular
  • Eyepiece(s): 10X widefield
  • Objectives: 4X, 10X, 40XS DIN (100XS objective included with some models)
  • Lenses: Choose Achromat or Plan
  • Reverse nosepiece for easy slide insertion and manipulation
  • Stage: Choose square floating or mechanical with Abbe condenser
  • Focus: Low position, coaxial coarse and fine focus knobs
  • Adjustable focus tension
  • Long-life LED cool lighting system with dimmer rheostat
  • Integrated carrying handle and cord storage compartment
  • Dual Purpose models feature an additional upper light for viewing macro opaque specimens
  • Dual Purpose models feature 2X, 4X, 10X, 40XS DIN objectives for viewing larger specimens
  • Durable single cast metal frame

Monocular (S98245):

  • 10X Wide-field eyepiece: 19mm wide eyepiece
  • Head type: Monocular
  • Achromatic objectives: 4X, 10X, 40XR DIN
Monocular with Mechanical Stage (S967864)
  • 10X Wide-field eyepiece: 19mm wide eyepiece
  • Head type: Monocular view with 30° incline, 360° rotatable
  • Achromatic objectives: 4X, 10X, 40XS, 100XS, DIN
  • Nosepiece: reverse four-hole
  • Stage: Mechanical stage with Abbe condenser and iris diaphragm; coated 130 x 120mm, coaxial lower position; separate knobs for movement in X and Y directions
Dual View (S98247):
  • 10X Wide-field eyepiece: 19mm wide eyepiece
    Head type: Dual viewing
    Two eyepieces: two simultaneous viewers, one with diopter
  • Achromatic objectives: 4X, 10X, 40XR DIN
  • Binocular with Mechanical Stage (S98249):
    • Two 10X wide-field eyepieces: 19mm wide eyepieces, one with diopter
    • Seidentöpf binocular head: Adjust for any intraocular distance
    • Achromatic objectives: 4X, 10X, 40XR, 100XR DIN
    • Abbe condenser: Includes iris diaphragm
    • Stage: Mechanical X-Y; substage knobs