Please login to your online account to display your discounted pricing

Ken-A-Vision™ Comprehensive Scope 2 Advanced Microscopes


Advanced optics, research-quality components, and modular design that can easily fit any application or budget.

Manufacturer: fisher scientific  T-19011C

 View more versions of this product

Catalog No. S98245

  • / Each
 

Description & Specifications

Specifications

Warranty 10 Years
Magnification Power 4x, 10x, 40xS DIN achromatic
Head Style Monocular
Objective Types 4x, 10x, 40xS DIN achromatic
Nosepiece 4-position reversed
Material Metal (Single Cast)
Lighting Type 6V/20w LED Halogen
For Use With (Application) Entry level to advanced science courses
Weight (English) 10.4 lb.
Axis Type Separate coarse and fine
Design Type Fixed plain with 2 spring loaded stage clip
Depth (English) 10 in.
Width (English) 7 in.
Depth (Metric) 25.4cm
Includes Exclusive built-in carrying handle and a secure storage compartment for the battery charger/power cord
Voltage 120/240V
Weight (Metric) 4.7kg
Width (Metric) 18cm
Eyepiece 10X DIN widefield with pointer
Height (English) 13 in.
Height (Metric) 33cm