missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ Comprehensive Scope 2 Advanced Microscopes

Advanced optics, research-quality components, and modular design that can easily fit any application or budget.

Manufacturer:  Ken-A-Vision™ T19012C

 View more versions of this product

Catalog No. S967864



Description

Description

  • Head: Choose Monocular, Siedentopf Binocular, Dual View or Trinocular
  • Eyepiece(s): 10X widefield
  • Objectives: 4X, 10X, 40XS DIN (100XS objective included with some models)
  • Lenses: Choose Achromat or Plan
  • Reverse nosepiece for easy slide insertion and manipulation
  • Stage: Choose square floating or mechanical with Abbe condenser
  • Focus: Low position, coaxial coarse and fine focus knobs
  • Adjustable focus tension
  • Long-life LED cool lighting system with dimmer rheostat
  • Integrated carrying handle and cord storage compartment
  • Dual Purpose models feature an additional upper light for viewing macro opaque specimens
  • Dual Purpose models feature 2X, 4X, 10X, 40XS DIN objectives for viewing larger specimens
  • Durable single cast metal frame

Monocular (S98245):

  • 10X Wide-field eyepiece: 19mm wide eyepiece
  • Head type: Monocular
  • Achromatic objectives: 4X, 10X, 40XR DIN
Monocular with Mechanical Stage (S967864)
  • 10X Wide-field eyepiece: 19mm wide eyepiece
  • Head type: Monocular view with 30° incline, 360° rotatable
  • Achromatic objectives: 4X, 10X, 40XS, 100XS, DIN
  • Nosepiece: reverse four-hole
  • Stage: Mechanical stage with Abbe condenser and iris diaphragm; coated 130 x 120mm, coaxial lower position; separate knobs for movement in X and Y directions
Dual View (S98247):
  • 10X Wide-field eyepiece: 19mm wide eyepiece
    Head type: Dual viewing
    Two eyepieces: two simultaneous viewers, one with diopter
  • Achromatic objectives: 4X, 10X, 40XR DIN
  • Binocular with Mechanical Stage (S98249):
    • Two 10X wide-field eyepieces: 19mm wide eyepieces, one with diopter
    • Seidentöpf binocular head: Adjust for any intraocular distance
    • Achromatic objectives: 4X, 10X, 40XR, 100XR DIN
    • Abbe condenser: Includes iris diaphragm
    • Stage: Mechanical X-Y; substage knobs

    Specifications

    Specifications

    10 in.
    25.4cm
    33cm
    120/240V
    18cm
    Mechanical
    4x, 10x, 40xS, 100xS DIN achromatic
    4x, 10x, 40xS, 100xS DIN achromatic
    Entry level to advanced science courses
    6V/20w LED Halogen
    4-position reversed
    10.4 lb.
    Education
    13 in.
    Exclusive built-in carrying handle and a secure storage compartment for the battery charger/power cord
    7 in.
    Separate coarse and fine
    1.25 N.A. Abbe
    Iris
    10X DIN widefield with pointer
    Monocular
    Metal (Single Cast)
    4.7kg
    10 Years
    Documents