Please login to your online account to display your discounted pricing

Ken-A-Vision™ Comprehensive Scope 2 Advanced Microscopes

Advanced optics, research-quality components, and modular design that can easily fit any application or budget.

$521.65 - $632.35

Specifications

Axis Type Separate coarse and fine
Depth (English) 10 in.
Eyepiece 10X DIN widefield with pointer
For Use With (Application) Entry level to advanced science courses
Height (English) 13 in.
View More Specs
Products
Catalog Number Mfr. No. Design Type Head Style Magnification Power Objective Types Price Quantity    

S98247

 
fisher scientific
T-19021C
Fixed plain with 2 spring loaded stage clip Dual view 4x, 10x, 40xS DIN achromatic 4x, 10x, 40xS DIN achromatic Each for $589.15

S98245

 
fisher scientific
T-19011C
Fixed plain with 2 spring loaded stage clip Monocular 4x, 10x, 40xS DIN achromatic 4x, 10x, 40xS DIN achromatic Each for $521.65

S967864

 
fisher scientific
T-19012C
Mechanical Monocular 4x, 10x, 40xS, 100xS DIN achromatic 4x, 10x, 40xS, 100xS DIN achromatic Each for $632.35
Description & Specifications

Specifications

Axis Type Separate coarse and fine
Depth (English) 10 in.
Eyepiece 10X DIN widefield with pointer
For Use With (Application) Entry level to advanced science courses
Height (English) 13 in.
Height (Metric) 33cm
Includes Exclusive built-in carrying handle and a secure storage compartment for the battery charger/power cord
Lighting Type 6V/20w LED Halogen
Material Metal (Single Cast)
Nosepiece 4-position reversed
Voltage 120/240V
Warranty 10 Years
Weight (English) 10.4 lb.
Weight (Metric) 4.7kg
Width (English) 7 in.
Width (Metric) 18cm

  • Head: Choose Monocular, Siedentopf Binocular, Dual View or Trinocular
  • Eyepiece(s): 10X widefield
  • Objectives: 4X, 10X, 40XS DIN (100XS objective included with some models)
  • Lenses: Choose Achromat or Plan
  • Reverse nosepiece for easy slide insertion and manipulation
  • Stage: Choose square floating or mechanical with Abbe condenser
  • Focus: Low position, coaxial coarse and fine focus knobs
  • Adjustable focus tension
  • Long-life LED cool lighting system with dimmer rheostat
  • Integrated carrying handle and cord storage compartment
  • Dual Purpose models feature an additional upper light for viewing macro opaque specimens
  • Dual Purpose models feature 2X, 4X, 10X, 40XS DIN objectives for viewing larger specimens
  • Durable single cast metal frame

Monocular (S98245):

  • 10X Wide-field eyepiece: 19mm wide eyepiece
  • Head type: Monocular
  • Achromatic objectives: 4X, 10X, 40XR DIN
Monocular with Mechanical Stage (S967864)
  • 10X Wide-field eyepiece: 19mm wide eyepiece
  • Head type: Monocular view with 30° incline, 360° rotatable
  • Achromatic objectives: 4X, 10X, 40XS, 100XS, DIN
  • Nosepiece: reverse four-hole
  • Stage: Mechanical stage with Abbe condenser and iris diaphragm; coated 130 x 120mm, coaxial lower position; separate knobs for movement in X and Y directions
Dual View (S98247):
  • 10X Wide-field eyepiece: 19mm wide eyepiece
    Head type: Dual viewing
    Two eyepieces: two simultaneous viewers, one with diopter
  • Achromatic objectives: 4X, 10X, 40XR DIN
  • Binocular with Mechanical Stage (S98249):
    • Two 10X wide-field eyepieces: 19mm wide eyepieces, one with diopter
    • Seidentöpf binocular head: Adjust for any intraocular distance
    • Achromatic objectives: 4X, 10X, 40XR, 100XR DIN
    • Abbe condenser: Includes iris diaphragm
    • Stage: Mechanical X-Y; substage knobs