Please login to your online account to display your discounted pricing

Ken-A-Vision™ Comprehensive Scope 2 Advanced Digital Microscopes


Take snapshots, annotate images and record video and time-lapse sequences. Stream images to computer monitor, interactive whiteboard, student tablets or smartphones.

Manufacturer: fisher scientific  T-19542C

 View more versions of this product

Requires 110 – 120V. Camera powered by USB connection and microscope powered by rechargeable internal power supply.

Catalog No. S04606

  • / Each
 

Description & Specifications

Specifications

Port Type USB
Design Type Mechanical
Magnification Power 4x, 10x, 40xS, 100xS achromatic
Diaphragm Iris
Axis Type Coaxial coarse and fine
Nosepiece 4-position reversed
Objective Types 4x, 10x, 40xS, 100xS achromatic
Weight (English) 10.4 lb.
Software Type Microsoft
Width (English) 7 in.
Height (English) 13 in.
Condenser Type 1.25 N.A. Abbe
Head Style Monocular
Includes Applied Vision™ software, EduCam mobile application
Height (Metric) 33cm
Depth (English) 10 in.
Camera Type 5MP CMOS
Width (Metric) 18cm
Depth (Metric) 25.4cm
Format JPEG
Warranty 10 Years
Eyepiece One 10X widefield with pointer
Material Aluminum (Single Cast)
Weight (Metric) 4.7kg
Voltage 110/120V
Lighting Type LED