Please login to your online account to display your discounted pricing

Ken-A-Vision™ Comprehensive Scope 2 Advanced Digital Microscopes


Take snapshots, annotate images and record video and time-lapse sequences. Stream images to computer monitor, interactive whiteboard, student tablets or smartphones.

Manufacturer: fisher scientific  T-19642C

 View more versions of this product

Requires 110 – 120V. Camera powered by USB connection and microscope powered by rechargeable internal power supply.

Catalog No. S04605

  • / Each
 

Description & Specifications

Specifications

Objective Types 4x, 10x, 40xS, 100xS achromatic
Includes Applied Vision™ software, EduCam mobile application
Port Type USB
Voltage 110/120V
Nosepiece 4-position reversed
Format JPEG
Width (English) 7 in.
Camera Type 5MP CMOS
Weight (Metric) 4.7kg
Weight (English) 10.4 lb.
Diaphragm Iris
Depth (Metric) 25.4cm
Warranty 10 Years
Depth (English) 10 in.
Software Type Microsoft
Condenser Type 1.25 N.A. Abbe
Design Type Mechanical
Material Aluminum (Single Cast)
Axis Type Coaxial coarse and fine
Height (English) 13 in.
Eyepiece Two 10X widefield with pointer
Lighting Type LED
Width (Metric) 18cm
Height (Metric) 33cm
Magnification Power 4x, 10x, 40xS, 100xS achromatic
Head Style Binocular