missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Ken-A-Vision™ Comprehensive Scope 2 Advanced Digital Microscopes

Take snapshots, annotate images and record video and time-lapse sequences. Stream images to computer monitor, interactive whiteboard, student tablets or smartphones.

$2,991.80 - $2,991.80

Specifications

Axis Type Coaxial coarse and fine
Camera Type 5MP CMOS
Condenser Type 1.25 N.A. Abbe
Depth (English) 10 in.
Depth (Metric) 25.4cm
View More Specs

Includes:
  • AppliedVision™ 4 Software for Windows™, Mac™ and Linux™ operating systems: Lets you capture single images, time-lapse sequences and full motion video as well as annotate, edit, draw, compare and measure captured images; free software upgrades for life; unlimited user/site licenses
  • EduCam Mobile app for iPad™, iPhone™ and Android™: Lets you stream camera images to student devices so you can capture and annotate images for immediate assessment

Requires: Requires 110 – 120V. Camera powered by USB connection and microscope powered by rechargeable internal power supply.


Products 1
Catalog Number Mfr. No. Objective Types Eyepiece Head Style Price Quantity  
Catalog Number Mfr. No. Objective Types Eyepiece Head Style Price Quantity  
S04605 View Documents Ken-A-Vision™
T19642C
4x, 10x, 40xS, 100xS achromatic Two 10X widefield with pointer Binocular Each for $2,991.80
 
Description

Description

The Digital Comprehensive Scope 2 series offers a built-in digital camera, advanced optics and research-quality features. This cost-effective and easy-to-use solution connects directly to your computer.

High-Definition Camera

  • 5.0 megapixel CMOS image sensor
  • Dual-Purpose Models (S04746, S04747) feature an additional upper light for viewing macro opaque specimens and feature 2X, 4X, 10X, 40XS DIN objectives for viewing larger specimens
  • Resolution: 2595 x 1944 pixels
  • 30 frames per second at 1080p HD
  • USB plug-and-play connection
  • UVC driverless camera works seamlessly with most third-party software applications
  • Interactive whiteboard compatible
Microscope
  • Head: Monocular or Siedentopf Binocular
  • Eyepiece: 10X widefield
  • Objectives: 4X, 10X, 40XS, 100XS DIN
  • Reverse four-hole nosepiece for easy slide insertion
  • Built-in mechanical stage with Abbe condenser
  • Low position, coaxial coarse and fine focus knobs
  • Long life LED cool lighting system with dimmer rheostat
  • Integrated carrying handle and cord storage compartment

Warranty

10 years limited on microscope; one year limited on camera

Specifications

Specifications

Coaxial coarse and fine
1.25 N.A. Abbe
25.4cm
Iris
13 in.
Applied Vision™ software, EduCam mobile application
Aluminum (Single Cast)
USB
110/120V
10.4 lb.
7 in.
5MP CMOS
10 in.
Mechanical
JPEG
33cm
LED
4-position reversed
Microsoft
10 Years
4.7kg
18cm