Please login to your online account to display your discounted pricing

KD Scientific Tygon™ E-Food Tubing For Allegro Peristaltic Pumps

Non-toxic clear tubing designed for food products

$198.82 - $728.97

Specifications

Color Clear
Length (English) 50 ft.
Length (Metric) 15.2m
View More Specs
Products
Catalog Number Mfr. No. Diameter (English) Inside Diameter (Metric) Inside Tubing Size Price Quantity    

14-831-422

 
kd scientific
785620
0.12 in. 3.1mm L/S 16 Each for $357.85

14-831-423

 
kd scientific
785621
0.19 in. 4.8mm L/S 25 Each for $485.97

14-831-421

 
kd scientific
785619
0.06 in. 1.6mm L/S 14 Each for $247.42

14-831-420

 
kd scientific
785618
0.03 in. 0.8mm L/S 13 Each for $198.82

14-831-424

 
kd scientific
785622
0.25 in. 6.4mm L/S 17 Each for $534.58

14-831-425

 
kd scientific
785623
0.31 in. 7.9mm L/S 18 Each for $728.97
Description & Specifications

Specifications

Color Clear
Length (English) 50 ft.
Length (Metric) 15.2m

  • Made of thermoplastic, PVC based firm transparent material with plasticizer
  • Smooth bore tubing available in various sizes

Application Compatibility

  • Viscous fluids: Excellent
  • Acid and alkalies: Good
  • Sterile fluids: Fair
  • Organic solvents: No