Please login to your online account to display your discounted pricing

KD Scientific Legato Syringe Pumps


User-definable flowrates with selectable target volume or time values to control the total infusion volume

Manufacturer: kd scientific  788272

 View more versions of this product

Catalog No. 10-989-004

  • / Each
 

Description & Specifications

Specifications

Material Steel
Reproducibility ±0.05%
Linear Force (English) 75 lb.
Weight (English) 10.45 lb.
Accuracy ±0.35%
Certifications/Compliance CE, UL, CSA, WEE, CB scheme, EU RoHS
Width (Metric) Exterior 25.4cm
Length (Metric) Exterior 8.89cm
Connectors RS232 - 9 pin D-sub connector, RS485 - IEEE-1394 6 pos, USB - Type B, I/O and TTL - 15 pin D-sub connector
Temperature (Metric) Storage -10 to 70°C
Display Type TFT
Controller Microprocessor with 0.062 microstepping
Height (English) Exterior 11 in.
Flow Rate 5 to 220.97mL/min.
Height (Metric) 28cm
Total Positions 4.0
Capacity (Metric) 0.5μL to 140mL
Capacity (English) 1.6 to 4.7 oz.
Electrical Requirements 100/240V 50/60Hz
Width (English) Exterior 10 in.
Length (English) Exterior 3.5 in.
Linear Force (Metric) 34kg
Height (Metric) Exterior 27.94cm
Capacity 1.6 to 4.7 oz., 0.5μL to 140mL
Type Legato 262 Syringe Pump
Dimensions (L x W x H) Exterior 3.5 x 10 x 11 in. (8.89 x 25.4 x 27.94cm)
Temperature (Metric) Range 4° to 40°C
Weight (Metric) 5kg
Hertz 50/60Hz
Width (English) 10 in.
Length (English) 3.5 in.
Voltage 100/240V
Height (English) 11 in.
Length (Metric) 9cm