missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

KD Scientific Legacy KDS 270 Continuous Cycle Pump

$8,376.25 - $8,422.44

Specifications

Flow Rate Accuracy <±1%
Display Type Backlit LCD
Applications Electrospinning, microfluids, electrospray, mass spec, continuous flow, organic synthesis, drug infusion, Maldi-TOF, emulsifier
Weight (English) 9.5 lb.
Weight (Metric) 4kg
View More Specs

Products 2
Catalog Number Mfr. No. Certifications/Compliance Electrical Requirements Voltage Price Quantity  
Catalog Number Mfr. No. Certifications/Compliance Electrical Requirements Voltage Price Quantity  
14-931-28 View Documents KD Scientific
780270
Not CE marked 110VAC, 50/60Hz 110V Each for $8,376.25
14-931-30 View Documents KD Scientific
789270
CE 220VAC, 50/60Hz 220V Each for $8,422.44
Specifications

Specifications

<±1%
Electrospinning, microfluids, electrospray, mass spec, continuous flow, organic synthesis, drug infusion, Maldi-TOF, emulsifier
4kg
Backlit LCD
9.5 lb.