missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

KD Scientific FDA Viton™ Tubing For Allegro Peristaltic Pumps

Opaque, black tubing suitable for food applications where FDA compliance is required

Manufacturer:  KD Scientific 785606

 View more versions of this product

Catalog No. 14-831-408



Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Resistant to corrosives, solvents and oils at elevated temperatures
  • Formulation: Thermal set rubber, Viton™ B (67% fluorine)
Application Compatibility:
  • Acids: Excellent
  • Alkalies: Excellent
  • Organic solvents: Test First
  • Viscous fluids: good
  • Steril fluids: Fair

Specifications

Specifications

Opaque
0.8 mm
760 cm
3/100 in.
25 ft.
L/S 13
Documents