missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

KD Scientific C-Flex™ Ultra Tubing For Allegro™ Peristaltic Pumps

Transperent tubing comprised of silicon like material with chemical compatibility of Tygon™

Manufacturer:  KD Scientific 785602

 View more versions of this product

Catalog No. 14-831-404



Description

Description

KD Scientific recommends Masterflex™ L/S™ tubing to achieve the best performance from your Allegro Peristaltic Pump. The tubing used in the Allegro Peristaltic Pump will depend on the pumping application. It is important to select tubing with appropriate chemical resistance for the liquid being pumped.

  • Formulation: Thermoplastic elastomer. Styrene-ethelyne-butylene modified block copolymer with silicone oil
Application Compatibility:
  • Acids: Good
  • Alkalies: Good
  • Organic solvents: No
  • Viscous fluids: Fair
  • Steril fluids: Excellent

Specifications

Specifications

Transparent
3.1 mm
760 cm
3/25 in.
25 ft.
L/S 16
Documents