Please login to your online account to display your discounted pricing

Dynalon™ Kartell™ Stackable Deep Trays


HDPE, stackable and low form trays.

Manufacturer: dynalon™  208154-00

 View more versions of this product

Catalog No. S01981

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W x H) 16.63 x 12.19 x 3.81 in. (42.2 x 30.9 x 1.5cm)
Includes Handle
Length (English) 16.63 in.
Width (English) 12.19 in.
Type Stackable Deep Tray
Height (Metric) 1.5cm
Capacity (Metric) 10L
Length (Metric) 42.2cm
Height (English) 3.81 in.
Width (Metric) 30.9cm