Please login to your online account to display your discounted pricing

Dynalon™ Kartell™ Pipet/Buret Washing System Parts


Parts for Kartell™ Automatic Pipet Washing Set.

Manufacturer: dynalon™  215905

 View more versions of this product

Tubing not included with washer.

Catalog No. S31880

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Product Type Pipet or Buret Washer
For Use With (Equipment) For Kartell™ automatic pipet washing set
Diameter (English) 6.5 in.
Height (English) 25.5 in.
Height (Metric) 64.77cm
Material Polyethylene
Diameter (Metric) 16.5cm