Please login to your online account to display your discounted pricing

Dynalon™ Kartell Graduated Rectangular Bottles

2 Liter HDPE rectangular bottles.

$11.95 - $12.55

Specifications

Capacity 67.62 oz., 2000mL
Closure Type Screw
Closure Material HDPE
Closure Size 80mm
Material HDPE
View More Specs
Products
Catalog Number Mfr. No. Closure Color Color Price Quantity    

S01979

 
dynalon™
201315-20
White White Each for $11.95
Pack of 6 Each for $71.70

S01980

 
dynalon™
201315-20
Amber Amber Each for $12.55
Pack of 6 Each for $75.35
Description & Specifications

Specifications

Capacity 67.62 oz., 2000mL
Closure Type Screw
Closure Material HDPE
Closure Size 80mm
Material HDPE
Dimensions (L x W x H) 4.6 x 3.63 x 9.88 in. (116.8 x 92.2 x 250.9mm)

  • Enhanced stability when in use with an ergonomic hand grip allowing for greater ease in pouring
  • Screw capped
  • Graduated to 2000mL
  • Dimensions: 3.75L x 4.5W x 9.65 in.H (9.52 x 11.43 x 24.51cm)