missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kappler™ Zytron 200 Totally Encapsulating Suits
Manufacturer: Kappler™ Z2B371XL
Specifications
Front zipper | |
Flat | |
Flat back, rear entry, side air inlet, single storm flap with pressure sensitive tape closure over the front zipper | |
Bound,Taped | |
11 lb. |
Zytron™ 200 | |
Gray | |
Ideally used with wider range of chemicals | |
X-Large | |
5 kg |