missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kappler™ Provent 10000 Open-Back Gowns
$476.24 - $527.09
Specifications
Certifications/Compliance | ASTM 1670, ASTM 1671 |
---|---|
Closure Type | Hook and loop |
Cuff Style | Knit |
Color | Blue |
For Use With (Application) | General purpose |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
17-988-496A
|
Kappler™
MN108BUSM |
Small |
Case of 30 Each for $527.09
|
|
17-988-496B
|
Kappler™
MN108BUMD |
Medium |
Case of 30 Each for $527.09
|
|
17-988-496C
|
Kappler™
MN108BULG |
Large |
Case of 30 Each for $518.72
|
|
17-988-496E
|
Kappler™
MN108BU2X |
2X-Large |
Case of 30 Each for $476.24
|
|
17-988-496D
|
Kappler™
MN108BUXL |
X-Large |
Case of 30 Each for $527.09
|
|
Specifications
ASTM 1670, ASTM 1671 | |
Knit | |
General purpose | |
Ultrasonic |
Hook and loop | |
Blue | |
Composite Fabric | |
Non-sterile |