missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Kappler™ Provent 10000 Open-Back Gowns
Manufacturer: Kappler™ MN108BUSM
Specifications
Non-sterile | |
Knit | |
Hook and loop | |
Composite Fabric | |
Ultrasonic | |
7.2kg |
Used in general purpose | |
ASTM 1670, ASTM 1671 | |
Blue | |
Small | |
16 lb. |