missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Type II AccuFlow™ Steel Safety Can for Flammables

Provide your staff with convenient filling and spill-free pouring with the Justrite Type II AccuFlow™ Steel Safety Can for Flammables.

Manufacturer:  Justrite™ 7250130

 View more versions of this product

Catalog No. 29-636-3045



Description

Description

Constructed of heavy-duty, premium-coated steel with reinforcing ribs and powder-paint finish for exceptional durability.

  • Innovative manifold provides controlled pouring and auto-venting
  • Flexible 9 in. long (22.9cm) flexible metal hose allows pouring into small openings
  • Fill port with ergonomically designed handle makes filling easy
  • Stainless-steel flame arrester dissipates heat to prevent flashback ignition and a gasketed, self-closing leak-tight lid automatically vents to guard against rupture or explosion
  • Warning label with extra large “ID” zone permits user to identify contents, department location, or individual user name
  • All can sizes have extra capacity for mixing in additives for two-cycle engines

Red DOT-compliant Cans

  • Heavy roll bars protect the spout
  • Hold-down bracket tethered to spout with tightening screw prevents vapor release and spills during transport
  • Fusible link bracket engages easily when used to transport fuel; melts at 165°F (74°C) to prevent dangerous pressure buildup at high temperatures
  • Internal flame arrester dissipates heat preventing flashback ignition
  • Self-closing lid automatically vents between 3 and 5 psig

Order Info

Available in four colors to differentiate between liquids (red for flammables, yellow for diesel fuel, blue for kerosene, and green for oils). Contact your Fisher Safety Customer Service Representative for colors not shown.

Certifications

FM approved, UL/ULC listed. TÜV certified.

Compliance

Meet OSHA and NFPA requirements. CARB compliant. Cat. Nos. 19-413-861, -861 and -860 meet DOT and HM-181 requirements and have UN approved marking 1A1/Y1.2/100.

Warranty

Ten years

Specifications

Specifications

FM, TUV, UL, ULC, CARB, NFPA, OSHA
11.75 in.
2.5cm
4.3cm
17.5 in.
Internal dual density flame arrester, raised bottom, handle
22.9cm
5 gal.
Red
Galvanized Steel
1 in.
1.68 in.
298mm
Powder paint
445mm
9 in.
Type Ii Safety Can
19L
For storage of flammable liquids
SDS
Documents