missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ Sure-Grip™ EX Pesticide Cabinets

Reduce the risk of accidental poisoning and fires

Manufacturer:  Justrite™ 894504

 View more versions of this product

Catalog No. 29-636-1685



Description

Description

  • Ideal for facilities that require safe, convenient storage of pesticides, herbicides, fertilizers, flammables, and other turf-related chemicals to reduce the risk of accidental poisoning and fires
  • Sturdy, double-walled 18-gauge steel construction provides a 1.5 in. (3.8cm) insulating air space with dual flame-arresting vents to help prevent the spread of flames if a fire occurs
  • Liquid-tight containment sump catches incidental spills; adjustable leveling feet ensure level positioning on uneven surfaces
  • Two manual doors with continuous piano hinge; three point latching and Sure-Grip U-Loc™ flush handle comes with two keys or accepts padlock (not included) for extra security.
  • High-visibility Haz-Alert™ reflective warning labels provide added safety during power outages or fires
  • Steel shelves are fitted with a corrosion-resistant polyethylene tray and adjust in 2.25 in. (5.7cm) intervals to accommodate a wide variety of container sizes
  • Built-in grounding connector dissipates static electricity
  • Available in 30- and 45-gallon capacities
  • Distinctive green powder paint finish provides chemical resistance and long life

Certifications

FM approved.

Compliance

Meets OSHA and NFPA Code 30 requirements.

Specifications

Specifications

45 gal.
14.56 in.
37cm
Manual-close
60.5 in.
153.7cm
2
Pesticide cabinet
136kg
109cm
Green
65 in.
43 in.
OSHA, NFPA Code 30, FM, UL
86cm
14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
Flammables
165.1cm
Two manual doors with continuous piano type hinge, three-point latching and Sure-Grip™ U-Loc™ flush handle with two keys, high-visibility Haz-Alert™ reflective warning labels, double wall, Steel constr
2
299 lb.
39.5 in.
100.3cm
18 in.
Steel
SDS
Documents