missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Nonmetallic Round Type I Safety Cans
Can be used to store liquids that will corrode stainless-steel or coated-steel safety cans
Supplier: Justrite™ 14261
Description
- High-density polyethylene construction
- Dent- and puncture-resistant and practically chemically inert
- Equipped with flame arresters to protect contents from sparks
- Hardware and internal flame arrester are stainless steel
- Pressure-relief mechanism, free-flow double-mesh flame arrester, and leak-tight closure ensure safe storage of flammable liquids
- Free-swinging handle for balance and easy handling
- Capacity: 2.5 gal. (9.5L) or 5 gal. (19L)
- Red
Certifications
UL and ULC listed, FM approved, New York City Approval No. 4448
Compliance
Meets OSHA and NFPA requirements
Specifications
Safety Can | |
Dent, Puncture, Chip Resistant | |
9 L | |
To Store Liquids | |
Round | |
36 cm | |
10.75 in. | |
27.3 mm |
FM, NFPA, OSHA | |
2.5 gal. | |
Red | |
Polyethylene | |
14.2 in. | |
1.45 in. | |
3.6 cm |