Please login to your online account to display your discounted pricing

Justrite™ Nonmetallic Oval Type I Safety Cans


Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping. The nonmetallic oval Type I safety can stores liquids that may corrode stainless-steel cans.

Manufacturer: justrite™  JMC14065

 View more versions of this product

Catalog No. 04-664-4A

  • / Each
 

Description & Specifications

Specifications

Capacity 0.5 gal. (2L)
Diameter (Metric) Opening 3.6cm
Capacity (English) 0.5 gal.
Certifications/Compliance FM, NFPA, OSHA
Diameter (English) Opening 1.45 in.
Dimensions (L x W x H) 7.6 x 4.6 x 9.5 in. (19.3 x 11.6 x 24.1cm)
Height (English) 9.5 in.
Height (Metric) 24.1cm
Includes Flame arrester and Stainless Steel hardware, trigger spout
Length (English) 7.6 in.
Length (Metric) 19.3cm
Resistant Dent, puncture and chip
Shape Oval
Width (English) 4.6 in.
Width (Metric) 11.6cm
Capacity (Metric) 2L
Color Red
Material Polyethylene
Product Type Safety Can

Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping.

  • Use with tough acids and corrosives, including liquids that corrode stainless-steel or steel-coated safety cans
  • Pressure-relief mechanism prevents buildup of vapors
  • Self-closing cap and flame arrester work together to prevent ignition sources from entering, without restricting liquid flow in or out of the can
  • Stainless-steel hardware for superior chemical resistance
  • Convenient trigger-spout mechanism and built-in handle for ease in dispensing and carrying