Please login to your online account to display your discounted pricing

Justrite™ Nonmetallic Oval Type I Safety Cans


Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping. The nonmetallic oval Type I safety can stores liquids that may corrode stainless-steel cans.

Manufacturer: justrite™  JMC14160

 View more versions of this product

Catalog No. 04-664-4

  • / Each
 

Description & Specifications

Specifications

Capacity 1 gal. (4L)
Certifications/Compliance FM, NFPA, OSHA
Diameter (English) Opening 1.45 in.
Diameter (Metric) Opening 3.6cm
Dimensions (L x W x H) 7.6 x 4.6 x 12.75 in. (19.3 x 11.6 x 32.3cm)
Includes Flame arrester and Stainless Steel hardware, trigger spout
Length (Metric) 19.3cm
Resistant Dent, puncture and chip
Shape Oval
Width (English) 4.6 in.
Width (Metric) 11.6cm
Capacity (English) 1 gal.
Color Red
Material Polyethylene
Product Type Safety Can
Height (English) 12.75 in.
Height (Metric) 32.3cm
Length (English) 7.6 in.
Capacity (Metric) 4L

Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping.

  • Use with tough acids and corrosives, including liquids that corrode stainless-steel or steel-coated safety cans
  • Pressure-relief mechanism prevents buildup of vapors
  • Self-closing cap and flame arrester work together to prevent ignition sources from entering, without restricting liquid flow in or out of the can
  • Stainless-steel hardware for superior chemical resistance
  • Convenient trigger-spout mechanism and built-in handle for ease in dispensing and carrying