Please login to your online account to display your discounted pricing

Justrite™ Nonmetallic Oval Type I Safety Cans For Flammables


30% more storage capacity than round shape models.

Manufacturer: justrite™  12162EMD

 View more versions of this product

Catalog No. S04771MF

  • / Each
 

Description & Specifications

Specifications

Capacity 1 gal., 4L
Certifications/Compliance FM, NFPA, OSHA
Diameter (English) Opening 1.45 in.
Diameter (Metric) Opening 3.6cm
Dimensions (L x W x H) 7.6 x 4.6 x 12.75 in. (19.3 x 11.6 x 32.3cm)
For Use With (Application) For flammables
Height (English) 12.75 in.
Height (Metric) 32.3cm
Includes Dual density flame arrester, self closing cap, Stainless Steel hardware
Length (English) 7.6 in.
Length (Metric) 19.3cm
Resistant Dent, puncture and chip
Shape Oval
Width (English) 4.6 in.
Width (Metric) 11.6cm
Capacity (English) 1 gal.
Color White
Material Polyethylene
Product Type Safety Can
Capacity (Metric) 4L