missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
Justrite™ Nonmetallic Oval Type I Safety Cans
Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping. The nonmetallic oval Type I safety can stores liquids that may corrode stainless-steel cans.
$163.77 - $199.82
Specifications
Product Type | Safety Can |
---|---|
Certifications/Compliance | FM, NFPA, OSHA |
Description | Dent, Puncture, Chip Resistant |
Material | Polyethylene |
Includes | Flame arrester and Stainless Steel hardware, trigger spout |
Catalog Number | Mfr. No. | Capacity (English) | Color | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Color | Price | Quantity | ||||
17-177A
|
Justrite™
14065 |
0.5 gal. | Red |
Each for $163.77
|
|
||||
17-177B
|
Justrite™
14160 |
1 gal. | Red |
Each for $178.43
|
|
||||
19-413-825
|
Justrite™
12162 |
1 gal. | White |
Each for $199.82
|
|
||||
Description
Constructed of high-density polyethylene for resistance against denting, puncturing, and chipping.- Use with tough acids and corrosives, including liquids that corrode stainless-steel or steel-coated safety cans
- Pressure-relief mechanism prevents buildup of vapors
- Self-closing cap and flame arrester work together to prevent ignition sources from entering, without restricting liquid flow in or out of the can
- Stainless-steel hardware for superior chemical resistance
- Convenient trigger-spout mechanism and built-in handle for ease in dispensing and carrying
Certifications
FM approved.
Specifications
Safety Can | |
Dent, Puncture, Chip Resistant | |
Flame arrester and Stainless Steel hardware, trigger spout | |
7.6 in. | |
4.6 in. | |
1.45 in. |
FM, NFPA, OSHA | |
Polyethylene | |
Oval | |
19.3 cm | |
11.6 cm | |
3.6 cm |