missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ High Security Flammables Cabinets with Steel Bar

Store and protect costly fuels or chemicals from tampering or theft with a Justrite High Security Flammables Cabinets with Steel Bar.

Manufacturer:  Justrite™ JMC29884Y

 View more versions of this product

Catalog No. 19-130-4519



Description

Description

  • 0.25 × 2 in. steel bar stock, high visibility barrier bar secured across both doors to deter prying
  • Two brackets welded across front cabinet doors and interlocks onto two sidewall brackets supports crossbar
  • Padlock lugs on each side of cabinet, provide double layered steel strength and accept No. 5 Master Locks
  • Lockable doors with Sure-Grip handle and three-point latch provides extra security
  • High visibility warning labels promote proper usage
  • Contrasting color crossbar enables security checks even from distance
  • Fire resistant

  • Double-walled, 18-gauge all welded construction with 1.5 in. of insulating air space
  • Also features dual vents with flame arresters, 2 in. leaktight sump to capture spills and grounding connector
  • Adjustable shelves maximize capacity
  • Four leveling feet to assure stability on uneven surfaces
  • Available in manual or self-close doors

Compliance

FM Approved and complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code

Warranty

10-year limited warranty when used indoors.

Specifications

Specifications

45 gal.
14.56 in.
37cm
Manual-close
60.5 in.
153.7cm
2
Storage Cabinet
109cm
Yellow
65 in.
43 in.
FM, NFPA, OSHA
45.7cm
14.56 x 39.5 x 60.5 in. (37 x 100.3 x 153.7cm)
Flammables
165.1cm
0.25 x 2 in. Steel bar stock, dual vents with flame arresters, 2 in. leaktight sump, grounding connector, four adjustable self leveling feet, trilingual warning label
2
39.5 in.
100.3cm
18 in.
Steel (Galvanized)
Documents