missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Justrite™ EcoPolyBlend™ Spill Tray

Lightweight and low-profile design for small-scale spill control

Manufacturer:  Justrite™ 28715

 View more versions of this product

Catalog No. 19-075-350



Description

Description

  • Eco-friendly: made of 100% recycled polyethylene
  • Will not rust or corrode
  • Raised rib bottom to add rigidity
  • Rated for service temperatures between -34 to +49°C (-30° to +120°F)

Specifications

Specifications

Black
40.64 cm
5.5 in.
Chemical
45 L
Spill Tray
116.8 cm
16 in.
Perfect for pouring and filling applications
13.97 cm
12 gal.
Polyethylene
46 in.
SDS
Documents
Product Certifications