Please login to your online account to display your discounted pricing

Justrite™ Blue Steel Countertop Cabinets

Smaller sized cabinets fit nearly anywhere

$701.87 - $701.87

Specifications

Color Blue
Depth (Metric) 43.2cm
Height (Metric) 55.9cm
Width (Metric) 43.2cm
Door Style Manual Close
View More Specs

 Alert

These cabinets are not recommended for storage of phenol, nitric acid or sulfuric acid.

Products
Catalog Number Mfr. No. Type Price Quantity    

29-635-9890

 
justrite™
JMC890402
Sure-Grip™ EX Countertop Safety Cabinet Each for $701.87
Description & Specifications

Specifications

Color Blue
Depth (Metric) 43.2cm
Height (Metric) 55.9cm
Width (Metric) 43.2cm
Door Style Manual Close
For Use With (Application) Flammables
Material 18-gauge double-walled steel
No. of Doors 1
No. of Shelves 1

  • Flame-coated thermoplastic liner
  • 100% seamless liner on all interior walls, ceiling, sump, inside doors and shelves
  • Seam-free surface
  • Non-porous surface resists staining and cleans-up easily
  • Dual-benefits/Multi-use - complete protection from harsh acids and corrosive chemicals
  • Blue color

  • Features double-wall, 18-gauge (1mm) welded steel construction, 2 in. (51mm) liquid-tight containment sump, dual vents
  • Adjustable shelves, three-point stainless steel bullet self-latching doors with ULoc™ padlockable handle and Haz-Alert™ reflective warning labels
  • ChemCor™ liner interior

Compliance: Retains FM Approval & Complies with OSHA regulations and the International Fire Code of NFPA 1 Uniform Fire Code. Only NFPA/OSHA for 19159712/19413871.