missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ Undercounter Refrigerators

Store life science, clinical and industrial applications in Thermo Scientific™ Jewett™ Undercounter Refrigerators.

Specifications

Capacity 5.4 cu. ft., 153L
Capacity (English) 5.4 cu. ft.
Capacity (Metric) 153L
Cabinet Material Stainless-steel
Chamber Material Stainless-steel
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Electrical Requirements Capacity Price Quantity  
Catalog Number Mfr. No. Electrical Requirements Capacity Price Quantity  
36-101-5953 Thermo Scientific™
CT11B
120V 60Hz 5.4 cu. ft., 153L N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Store life science, clinical and industrial applications in Thermo Scientific™ Jewett™ Undercounter Refrigerators, offering solid state temperature control. Refrigerators are fully featured for storage of critical materials that demand constant temperature and security.

Key Features
  • Uniform cabinet temperatures of 2° to 4°C with rapid recovery after door openings
  • Advanced blower-coil, forced-air cooling with automatic off cycle defrost
  • Recirculating air fan with automatic shutoff when door is open
  • Automatic condensate evaporator (no plumbing required)
  • Hermetically sealed refrigeration condensing unit
  • High-visibility digital temperature display
Construction
  • Minimum 2″ (5.1cm) CFC-free polyurethane insulation, vapor sealed
  • Galvannealed 20-gauge steel exterior cabinet with mar-resistant beige enamel finish
  • Illuminated interior
  • Positive door latches with key lock for added security
  • Adjustable epoxy-coated wire shelves
  • Dished interior bottoms to contain spills

Ordering Information:

Options include alarm/monitoring system, temperature chart recorder and pass-thru configuration on specific models.

  • Warranty varies by country, please contact us for details
  • Description & Specifications

    Specifications

    5.4 cu. ft., 153L
    153L
    Stainless-steel
    21.5 in.
    1
    21.5 x 20 x 20 in. (54.5 x 51.8 x 51.8cm)
    Stainless-steel
    20 in.
    51.8cm
    Stainless-steel
    61.3cm
    2
    102kg
    24 in.
    61cm
    5.4 cu. ft.
    Stainless-steel
    Automatic
    54.5cm
    Solid
    24.3 x 24 x 34.7 in. (61.3 x 61 x 88.1cm)
    34.7 in.
    88.1cm
    CFC-free
    24.3 in.
    CFC-free
    225 lb.
    2°C to 4°C
    20 in.
    51.8cm