missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ Undercounter Plasma Freezers

Safely meet small storage requirements in confined spaces with Thermo Scientific™ Jewett™ Undercounter Plasma Freezers.

Specifications

Capacity 5.4 cu. ft., 153L
Capacity (English) 5.4 cu. ft.
Capacity (Metric) 153L
Cabinet Material Stainless Steel
Cabinet Type Undercounter
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Capacity Voltage Price Quantity  
Catalog Number Mfr. No. Capacity Voltage Price Quantity  
36-101-5989 Thermo Scientific™
CTF3061B
5.4 cu. ft., 153L 120V N/A N/A  
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Specifications

Description

Safely meet small storage requirements in confined spaces with Thermo Scientific™ Jewett™ Undercounter Plasma Freezers.

Features:
  • Temperature reaches −30°C
  • Frost-free (hot gas or electric) operation
  • CFC-free refrigeran
  • HemaPro 101-3000 monitor alerts to unsafe conditions
  • Storage for up to 88 (300mL) plasma packs
  • Forced-air circulation system for maximum temperature uniformity and rapid recovery times
  • Easy-to-clean stainless-steel interiors and exteriors
  • Single door, two drawers

Includes: HemaPro 101-3000 monitor

  • Warranty varies by country, please contact us for details
  • Description & Specifications

    Specifications

    5.4 cu. ft., 153L
    153L
    Undercounter
    Electric
    54.6cm
    Solid
    21.5 x 19.37 x 30.37 in. (54.6 x 49.2 x 51.8cm)
    36 in.
    91.4cm
    24.12 in.
    -30°C
    250 lb.
    -30°C
    19.37 in.
    49.2cm
    5.4 cu. ft.
    Stainless Steel
    Stainless-steel
    21.5 in.
    1
    2
    24.12 x 24 x 36 in. (61.3 x 61 x 91.4cm)
    30.37 in.
    51.8cm
    61.3cm
    CFC-free
    141kg
    24 in.
    61cm