Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ Pass-Thru Refrigerators

Enhance efficiency and workflow without compromising sample protection. These refrigerators offer convenience when multiple entry points are required.

Specifications

Certifications/Compliance UL
Casters No
Depth (English) Interior 29.5 in.
Depth (Metric) Interior 74.9cm
Door Style Glass
View More Specs
Products
Catalog Number Mfr. No. Capacity (English) Price Quantity    

LR25D1B

 
thermo scientific™
LR25D-1B
24.8 cu. ft. CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

LR55D1B

 
thermo scientific™
LR55D-1B
55 cu. ft. CALL N/A N/A
 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.
Description & Specifications

Specifications

Certifications/Compliance UL
Casters No
Depth (English) Interior 29.5 in.
Depth (Metric) Interior 74.9cm
Door Style Glass
Height (English) Exterior 84 in.
Height (Metric) Exterior 213.4cm
Height (Metric) Interior 151.4cm
Hertz 60Hz
Insulation CFC-free
Length (English) Exterior 36 in.
Length (Metric) Exterior 91.4cm
Refrigerant CFC-free
Shelves 5
Temperature Range (Metric) 2°C to 4°C
Voltage 120V
Electrical Requirements 120V 60Hz

Enhance efficiency and workflow without compromising sample protection with Thermo Scientific™ Jewett™ Pass-Thru Refrigerators. These refrigerators offer convenience when multiple entry points are required.

  • Available in blood bank or laboratory refrigerator applications
  • 24.8 cu. ft. (702L) or 55 cu. ft. (1558L)
  • Warranty varies by country, please contact us for details