missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ Pass-Thru Refrigerators

Enhance efficiency and workflow without compromising sample protection. These refrigerators offer convenience when multiple entry points are required.

Manufacturer:  Thermo Scientific™ LR55D1B

 View more versions of this product

Catalog No. LR55D1B

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

Enhance efficiency and workflow without compromising sample protection with Thermo Scientific™ Jewett™ Pass-Thru Refrigerators. These refrigerators offer convenience when multiple entry points are required.

  • Available in blood bank or laboratory refrigerator applications
  • 24.8 cu. ft. (702L) or 55 cu. ft. (1558L)
Specifications

Specifications

UL
1558L
29.5 x 54.8 x 59.8 in. (74.9 x 139.1 x 151.4cm)
Pass-Thru Refrigerator
120V 60Hz
No
74.9cm
59.8 in.
151.4cm
CFC-free
91.4cm
5
431kg
139.1cm
Glass
144.9cm
55 cu. ft.
36 x 59 x 84 in. (91.4 x 144.9 x 213.4cm)
2° to 4°C
120V
12.3A
29.5 in.
84 in.
213.4cm
60Hz
36 in.
CFC-free
950 lb.
54.8 in.
Automatic
59 in.
Documents