Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Solid Doors


Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer: thermo scientific™  JLR3004A

 View more versions of this product

Catalog No. JLR3004A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type High-Performance Refrigerator
Door Count 1
Shelves 4
Doors Single
Amperage 9.4A
Width (Metric) Exterior 86.4cm
Dimensions (D x W x H) Interior 30 x 29 x 58 in. (73.7 x 76.2 x 147.3cm)
Length (English) Exterior 37.2 in.
Casters Set of four 2 in. (5.1cm) casters included: two locking and two regular
Depth (Metric) Interior 73.7cm
Cabinet Material High-impact, powder-coated paint
Breaker 15A
Electrical Requirements 115V 60Hz
Capacity (English) 29.2 cu. ft.
Width (English) Interior 29 in.
Shipping Weight (Metric) 197kg
Temperature Control Microprocessor
Height (English) Exterior 79.2 in.
Hertz 60Hz
Plug Type 5-15P
Door Style Solid
Width (Metric) Interior 76.2cm
Certifications/Compliance UL, CE
Shipping Weight (English) 435 lb.
Voltage 115V
Depth (English) Interior 30 in.
Exterior Finish High-impact powder paint coating
Interior Finish High-impact powder paint coating
Ports 1 in. (2.5cm) insulated access port standard
Defrost Automatic
Width (English) Exterior 34 in.
Height (Metric) Exterior 201.2cm
Capacity 29.2 cu. ft., 826L
Height (Metric) Interior 147.3cm
Refrigerant CFC-free
Capacity (Metric) 826L
Height (English) Interior 58 in.
Insulation CFC-free

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Features

  • 1″ (2.5cm) insulated access port standard
  • Hospital-grade plug
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Spring-loaded, self-closing doors with 90° stay-open feature