Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Solid Doors


Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer: thermo scientific™  JLR2304A

 View more versions of this product

Catalog No. JLR2304A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type High-Performance Refrigerator
Door Count 1
Shelves 4
Doors Single
Voltage 115V
Width (English) Exterior 28 in.
Width (English) Interior 24 in.
Width (Metric) Exterior 71.1cm
Width (Metric) Interior 61cm
Certifications/Compliance UL, CE
Electrical Requirements 115V 60Hz
Amperage 9A
Capacity 23.3 cu. ft., 659L
Cabinet Material High-impact, powder-coated paint
Breaker 15A
Capacity (English) 23.3 cu. ft.
Capacity (Metric) 659L
Casters Set of four 2 in. (5.1cm) casters included: two locking and two regular
Defrost Automatic
Depth (English) Interior 29 in.
Depth (Metric) Interior 73.7cm
Door Style Solid
Exterior Finish High-impact powder paint coating
Dimensions (D x W x H) Interior 29 x 24 x 58 in. (73.7 x 61 x 147.3cm)
Height (English) Interior 58 in.
Height (English) Exterior 79.2 in.
Height (Metric) Exterior 201.2cm
Height (Metric) Interior 147.3cm
Hertz 60Hz
Length (English) Exterior 37.2 in.
Interior Finish High-impact powder paint coating
Insulation CFC-free
Plug Type 5-15P
Ports 1 in. (2.5cm) insulated access port standard
Shipping Weight (English) 370 lb.
Refrigerant CFC-free
Shipping Weight (Metric) 168kg
Temperature Control Microprocessor
Capacity (English) 23.3 cu. ft.
Breaker 15A
Capacity (Metric) 659L
Capacity 23.3 cu. ft., 659L

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Features

  • 1″ (2.5cm) insulated access port standard
  • Hospital-grade plug
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Spring-loaded, self-closing doors with 90° stay-open feature