Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Solid Doors


Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer: thermo scientific™  JLR5004A

 View more versions of this product

Catalog No. JLR5004A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type High-Performance Refrigerator
Shelves 8
Door Count 2
Doors Double
Capacity (English) 51.1 cu. ft.
Height (Metric) Interior 147.3cm
Exterior Finish High-impact powder paint coating
Depth (Metric) Interior 73.7cm
Capacity (Metric) 1447L
Cabinet Material High-impact, powder-coated paint
Voltage 115V
Height (English) Interior 58 in.
Casters Set of four 2 in. (5.1cm) casters included: two locking and two regular
Electrical Requirements 115V 60Hz
Width (Metric) Interior 133.4cm
Temperature Control Microprocessor
Refrigerant CFC-free
Ports 1 in. (2.5cm) insulated access port standard
Height (English) Exterior 79.2 in.
Interior Finish High-impact powder paint coating
Amperage 15A
Width (English) Exterior 56.5 in.
Door Style Solid
Depth (English) Interior 29 in.
Defrost Automatic
Capacity 51.1 cu. ft., 1447L
Breaker 20A
Shipping Weight (Metric) 265kg
Plug Type 5-15P
Height (Metric) Exterior 201.2cm
Width (Metric) Exterior 143.5cm
Dimensions (D x W x H) Interior 29 x 52.5 x 58 in. (73.7 x 133.4 x 147.3cm)
Width (English) Interior 52.5 in.
Shipping Weight (English) 585 lb.
Length (English) Exterior 37.2 in.
Insulation CFC-free
Certifications/Compliance UL, CE
Hertz 60Hz
Capacity 51.1 cu. ft., 1447L
Capacity (Metric) 1447L
Capacity (English) 51.1 cu. ft.
Breaker 20A

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Features

  • 1″ (2.5cm) insulated access port standard
  • Hospital-grade plug
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Spring-loaded, self-closing doors with 90° stay-open feature