Please login to your online account to display your discounted pricing

Thermo Scientific™ Jewett™ High-Performance Refrigerators with Solid Doors


Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Manufacturer: thermo scientific™  JLR404A

 View more versions of this product

Catalog No. JLR404A

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Type High-Performance Refrigerator
Door Count 1
Shelves 3
Doors Single
Depth (English) Interior 20.5 in.
Insulation CFC-free
Shipping Weight (English) 220 lb.
Defrost Automatic
Amperage 8A
Height (English) Interior 20 in.
Depth (Metric) Interior 52cm
Exterior Finish High-impact powder paint coating
Width (English) Interior 20 in.
Capacity (Metric) 133L
Refrigerant CFC-free
Ports 1 in. (2.5cm) insulated access port standard
Plug Type 5-15P
Length (English) Exterior 26 in.
Casters Set of four 2 in. (5.1cm) casters included: two locking and two regular
Capacity 4.7 cu. ft., 133L
Capacity (English) 4.7 cu. ft.
Width (Metric) Exterior 61cm
Voltage 115V
Shipping Weight (Metric) 100kg
Interior Finish High-impact powder paint coating
Electrical Requirements 115V 60Hz
Height (English) Exterior 33.4 in.
Hertz 60Hz
Height (Metric) Exterior 85cm
Width (Metric) Interior 50.8cm
Width (English) Exterior 24 in.
Cabinet Material High-impact, powder-coated paint
Height (Metric) Interior 50.8cm
Temperature Control Microprocessor
Certifications/Compliance UL, CE
Door Style Solid
Dimensions (D x W x H) Interior 20.5 x 20 x 20 in. (52 x 50.8 x 50.8cm)
Breaker 15A

Store critical samples and materials in a secure, controlled environment with Thermo Scientific™ Jewett™ High-Performance Refrigerators.

Features

  • 1″ (2.5cm) insulated access port standard
  • Hospital-grade plug
  • Bright, digital temperature display
  • Environmentally friendly, mercury-free LED interior lighting
  • Solid doors are standard; optional glass doors available
  • Optional inkless, seven-day, graphic chart recorder
  • Set of four 2″ (5.1cm) casters included: two locking and two regular
Secure, Controlled Storage
  • Microprocessor control system with audio and visual alarms
  • High-density, CFC-free, blown-in insulation conforms to cabinet shape to reduce gaps and increase temperature uniformity
  • Powerful, industrial-grade compressors for optimal product protection
  • Positive, forced-air circulation maintains temperature uniformity throughout the cabinet
Ergonomics/Safety
  • Adjustable shelves
  • Smooth, ergonomic handle
  • Lockable doors for added sample security
  • Spring-loaded, self-closing doors with 90° stay-open feature